#10-24 x 1/2" Zinc-Plated Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1026006| Mfr #: 1TKP1

$7.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026006 Mfr #: 1TKP1
Screw Style: Socket Head Cap ScrewFastener Finish: Zinc Plated
Drive Type: Hex SocketBasic Material: Steel
Thread Direction: Right HandMaterial Grade: Alloy Steel
System of Measurement: InchScrew Head Type: Cylindrical
Thread Length: 1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/32"Fastener Thread Type: UNC
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 1/2"
Dia./Thread Size: #10-24Item: Socket Head Cap Screw
Thread Dia.: #10Min. Tensile Strength: 180, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C39 to C45Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50
Save 15%. Sign up for Z-mail.