#10-24 x 1/2" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0643894| Mfr #: 167780

$9.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643894 Mfr #: 167780
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Item: Socket Head Cap ScrewDrive Size: 5/32"
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 1/2"Fastener Thread Type: UNC
Vented Hole Size: Not VentedDia./Thread Size: #10-24
Thread Dia.: #10Head Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: C37 to C45
Thread Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.