#10-24 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0331326| Mfr #: 6ZE31

$5.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0331326 Mfr #: 6ZE31
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewLength: 2-1/2"
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: #10-24
Thread Dia.: #10Min. Tensile Strength: 180, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C39 to C44Thread Length: 7/8"
Drive Size: 5/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.