#10-24 x 3/4" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G0310457|Mfr #: SCIXX#100075-025P1

$4.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310457 Mfr #: SCIXX#100075-025P1
Drive Type: Hex SocketDia./Thread Size: #10-24
Thread Direction: Right HandThread Size: 24
System of Measurement: InchThread Dia.: #10
Thread Length: 3/4"Head Type: Standard
Drive Size: 5/16"Temp. Range: -65 Degrees F to 300 Degrees F
Min. Tensile Strength: 80, 000 psiMaterial: 316 Stainless Steel
Head Height: 1/16"Length: 3/4"
Head Dia.: 5/16"Item: Socket Head Cap Screw
Rockwell Hardness: B70 to B95Finish: Plain
Meets/Exceeds: ANSI B18.3Thread Type: Coarse
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, #10-24, Material 316 Stainless Steel, Plain Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/4 In., Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.