#10-24 x 3/4" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND |Zoro #: G2427126|Mfr #: 3410240075

$1.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427126 Mfr #: 3410240075
Drive Type: Hex SocketDia./Thread Size: #10-24
Head Dia.: 5/16"Thread Type: Coarse
Thread Direction: Right HandThread Size: 24
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 1/16"System of Measurement: Inch
Thread Dia.: #10Vented Hole Size: Not Vented
Meets/Exceeds: IFIThread Style: Fully Threaded
Thread Length: 3/4"Drive Size: 5/32"
Temp. Range: - 40 Degrees F to 185 Degrees FMaterial: Nylon
Length: 3/4"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, #10-24, Material Nylon, Plain Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 5/32 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/4 In., Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 40

Product Reviews

Save 15% when you sign up for Z-mail.