#10-24 x 3/8" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G0309897|Mfr #: 5WEP2

$3.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309897 Mfr #: 5WEP2
Drive Type: Hex SocketThread Direction: Right Hand
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Material: 316 Stainless SteelHead Height: 1/16"
Length: 3/8"Head Dia.: 5/16"
Finish: PlainRockwell Hardness: B70 to B95
Meets/Exceeds: ANSI B18.3Thread Type: Coarse
Thread Style: Fully ThreadedThread Length: 3/8"
Drive Size: 5/16"Dia./Thread Size: #10-24
Thread Size: 24Thread Dia.: #10
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, #10-24, Material 316 Stainless Steel, Plain Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/8 In., Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.