DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

#10-24 x 3/8" Zinc-Plated Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1397313| Mfr #: 1TKN9

$6.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397313 Mfr #: 1TKN9
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Dia.: #10
Thread Direction: Right HandTemp. Range: - 20 Degrees F to 400 Degrees F
Material Grade: Alloy SteelLength: 3/8"
Item: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 180, 000 psiHead Height: 1/16"
Head Dia.: 5/16"Screw Head Type: Cylindrical
Rockwell Hardness: C39 to C45Screw Style: Socket Head Cap Screw
Thread Style: Fully ThreadedScrew Industry Standards: ASTM A574, ASME B18.3
Thread Length: 3/8"Fastener Thread Type: UNC
Drive Size: 5/32"Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 3/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.