#10-24 x 5/8" Zinc-Plated Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1920816| Mfr #: 1TKP2

$7.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920816 Mfr #: 1TKP2
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Dia.: #10
Fastener Thread Type: UNCThread Direction: Right Hand
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C39 to C45Screw Head Type: Cylindrical
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Thread Length: 5/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/32"Fastener Finish: Zinc Plated
Temp. Range: - 20 Degrees F to 400 Degrees FMaterial Grade: Alloy Steel
Length: 5/8"Item: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 5/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.