#10-32 x 1-1/2" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND |Zoro #: G1152821|Mfr #: 3410320150

$1.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152821 Mfr #: 3410320150
Drive Type: Hex SocketDia./Thread Size: #10-32
Head Dia.: 5/16"Thread Type: Fine
Thread Direction: Right HandThread Size: 32
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 1/16"System of Measurement: Inch
Thread Dia.: #10Finish: Plain
Vented Hole Size: Not VentedMeets/Exceeds: IFI
Thread Style: Fully ThreadedThread Length: 1-1/2"
Drive Size: 5/32"Temp. Range: - 40 Degrees F to 185 Degrees F
Material: NylonLength: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, #10-32, Material Nylon, Plain Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 5/32 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1-1/2 In., Thread Length 1-1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 40

Product Reviews

Save 15% when you sign up for Z-mail.