#10-32 x 1" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1859261| Mfr #: 1GB97

$5.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859261 Mfr #: 1GB97
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNFThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Thread Length: 1"
Drive Size: 5/16"Temp. Range: 250 Degrees F
Screw Head Type: CylindricalLength: 1"
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Material Grade: 316Dia./Thread Size: #10-32
Thread Dia.: #10Head Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: B70 to B95
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #10-32, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.