DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

#10-32 x 2-1/2" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1814434| Mfr #: U07040.019.0250

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814434 Mfr #: U07040.019.0250
Head Height: 1/16"Head Dia.: 5/16"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDia./Thread Size: #10-32
Screw Style: Socket Head Cap ScrewThread Dia.: #10
Fastener Thread Type: UNFThread Direction: Right Hand
Item: Socket Head Cap ScrewThread Length: 7/8"
Drive Size: 5/32"Temp. Range: - 50 Degrees F to 550 Degrees F
Length: 2-1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Finish: Black OxideMaterial Grade: Low Carbon
Basic Material: SteelMin. Tensile Strength: 190, 000 psi
Rockwell Hardness: C37 to C45Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Low Carbon, #10-32, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.