#10-32 x 2" Zinc-Plated Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0911215| Mfr #: 1TKR6

$1.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911215 Mfr #: 1TKR6
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-32Thread Dia.: #10
Fastener Thread Type: UNFThread Direction: Right Hand
Min. Tensile Strength: 180, 000 psiHead Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: C39 to C45
Screw Head Type: CylindricalThread Style: Partially Threaded
Screw Style: Socket Head Cap ScrewThread Length: 7/8"
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 5/32"
Fastener Finish: Zinc PlatedTemp. Range: - 20 Degrees F to 400 Degrees F
Material Grade: Alloy SteelLength: 2"
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.