#10-32 x 2" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND |Zoro #: G0844067|Mfr #: 3410320200

$2.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0844067 Mfr #: 3410320200
Drive Type: Hex SocketMeets/Exceeds: IFI
Head Dia.: 5/16"Finish: Plain
Thread Direction: Right HandThread Size: 32
Material: NylonHead Type: Standard
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
System of Measurement: InchThread Style: Fully Threaded
Temp. Range: - 40 Degrees F to 185 Degrees FDia./Thread Size: #10-32
Thread Dia.: #10Head Height: 1/16"
Thread Type: FineThread Length: 2"
Drive Size: 5/16"Length: 2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, #10-32, Material Nylon, Plain Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 2 In., Thread Length 2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 40

Product Reviews

Save 15% when you sign up for Z-mail.