#10-32 x 3" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1032053|Mfr #: 6XB35

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1032053 Mfr #: 6XB35
Drive Type: Hex SocketDia./Thread Size: #10-32
Thread Type: FineThread Direction: Right Hand
Thread Size: 32System of Measurement: Inch
Thread Dia.: #10Length: 3"
Head Height: 1/16"Item: Socket Head Cap Screw
Head Dia.: 5/16"Finish: Plain
Rockwell Hardness: B70 to B95Meets/Exceeds: ANSI/ASME B18.3
Thread Style: Partially ThreadedThread Length: 7/8"
Head Type: StandardDrive Size: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FMaterial: 18-8 Stainless Steel
Min. Tensile Strength: 80, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, #10-32, Material 18-8 Stainless Steel, Plain Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 3 In., Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.