#10-32 x 3/8" Nylon Socket Head Cap Screw, 400 pk.

VALUE BRAND| Zoro #: G0294996| Mfr #: 3410320037

$12.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 3/8"
Temp. Range: - 40 Degrees F to 185 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0294996 Mfr #: 3410320037
Screw Industry Standards: ASME B18.3Temp. Range: - 40 Degrees F to 185 Degrees F
Length: 3/8"Head Height: 1/16"
System of Measurement: InchScrew Head Type: Cylindrical
Basic Material: NylonMaterial Grade: Not Graded
Thread Dia.: #10Dia./Thread Size: #10-32
Thread Style: Fully ThreadedItem: Socket Head Cap Screw
Vented Hole Size: Not VentedDrive Size: 5/16"
Head Dia.: 5/16"Drive Type: Hex Socket
Fastener Finish: PlainThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewThread Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #10-32, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 400

Product Reviews