1/2"-13 x 1-1/2" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1876612| Mfr #: 1GE59

$2.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876612 Mfr #: 1GE59
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Head Dia.: 3/4"
Rockwell Hardness: B70 to B95Thread Length: 1-1/2"
Screw Head Type: CylindricalDrive Size: 3/8"
Screw Style: Socket Head Cap ScrewTemp. Range: 250 Degrees F
Material Grade: 316Length: 1-1/2"
Item: Socket Head Cap ScrewDia./Thread Size: 1/2"-13
Thread Dia.: 1/2"Head Height: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/2 In.-13, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.