1/2"-13 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0280016| Mfr #: 011357-BR

$18.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0280016 Mfr #: 011357-BR
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewHead Height: 1/2"
Screw Style: Socket Head Cap ScrewHead Dia.: 3/4"
Screw Industry Standards: ASME B18.3Rockwell Hardness: C38 to C43
Fastener Finish: Black OxideThread Length: 1-1/4"
Material Grade: Alloy SteelDrive Size: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 1/2"-13
Length: 1-1/4"Thread Dia.: 1/2"
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.