1/2"-13 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1011281| Mfr #: 173168

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011281 Mfr #: 173168
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Head Height: 1/2"Head Dia.: 3/4"
Rockwell Hardness: C38 to C43Thread Length: 1"
Drive Size: 3/8"Screw Style: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 1"Dia./Thread Size: 1/2"-13
Thread Dia.: 1/2"Min. Tensile Strength: 180, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.