1/2"-13 x 2-1/2" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1928525| Mfr #: 6XE10

$7.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928525 Mfr #: 6XE10
Drive Type: Hex SocketThread Dia.: 1/2"
Fastener Thread Type: UNCSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Thread Direction: Right Hand
Head Dia.: 3/4"Head Height: 1/2"
Thread Length: 1-1/2"Drive Size: 3/8"
Screw Head Type: CylindricalTemp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewLength: 2-1/2"
Screw Industry Standards: ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: PlainMaterial Grade: 18-8
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 2-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5
Save 15%. Sign up for Z-mail.