1/2"-13 x 2-1/2" Nylon Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G2448853|Mfr #: 3450013250

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448853 Mfr #: 3450013250
Drive Type: Hex SocketMeets/Exceeds: IFI
Dia./Thread Size: 1/2"-13Drive Size: 3/8"
Head Dia.: 3/4"Finish: Plain
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 13Material: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedHead Height: 1/2"
System of Measurement: InchThread Dia.: 1/2"
Temp. Range: - 40 Degrees F to 185 Degrees FThread Style: Partially Threaded
Thread Length: 1-1/2"Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, 1/2 In.-13, Material Nylon, Plain Finish, Thread Size 13, Drive Type Hex Socket, Drive Size 3/8 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 2-1/2 In., Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.