1/2"-13 x 3" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0353281| Mfr #: SCIXX0500300-001P1

$3.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353281 Mfr #: SCIXX0500300-001P1
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Direction: Right HandFastener Thread Type: UNC
Thread Style: Partially ThreadedFastener Finish: Plain
Thread Length: 1-1/2"Material Grade: 316
Drive Size: 3/8"Dia./Thread Size: 1/2"-13
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: 1/2"
Length: 3"Basic Material: Stainless Steel
Item: Socket Head Cap ScrewSystem of Measurement: Inch
Min. Tensile Strength: 80, 000 psiHead Height: 1/2"
Screw Head Type: CylindricalHead Dia.: 3/4"
Screw Industry Standards: ASME B18.3Rockwell Hardness: B70 to B95
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/2 In.-13, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.