JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 x 3/4" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1266097| Mfr #: 6XB92

$9.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266097 Mfr #: 6XB92
Thread Direction: Right HandThread Style: Fully Threaded
Screw Industry Standards: ASME B18.3Basic Material: Stainless Steel
Drive Type: Hex SocketFastener Finish: Plain
Min. Tensile Strength: 80, 000 psiSystem of Measurement: Inch
Head Height: 1/2"Head Dia.: 3/4"
Rockwell Hardness: B70 to B95Thread Length: 3/4"
Screw Head Type: CylindricalDrive Size: 3/8"
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: 18-8Length: 3/4"
Item: Socket Head Cap ScrewDia./Thread Size: 1/2"-13
Thread Dia.: 1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.