1/2"-13 x 3/4" 316 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2050745| Mfr #: SCIXX0500075-005P1

$9.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2050745 Mfr #: SCIXX0500075-005P1
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Direction: Right Hand
Item: Socket Head Cap ScrewHead Dia.: 3/4"
Screw Industry Standards: ASME B18.3Rockwell Hardness: B70 to B95
Fastener Thread Type: UNCThread Style: Fully Threaded
Fastener Finish: PlainThread Length: 3/4"
Material Grade: 316Drive Size: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 1/2"-13
Length: 3/4"Thread Dia.: 1/2"
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Head Height: 1/2"Screw Style: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/2 In.-13, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.