1/2"-13 x 4" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0768241| Mfr #: SCIXX0500400-001P1

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768241 Mfr #: SCIXX0500400-001P1
Head Height: 1/2"Head Dia.: 3/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Style: Socket Head Cap ScrewRockwell Hardness: B70 to B95
Screw Industry Standards: ASME B18.3Thread Style: Partially Threaded
Fastener Finish: PlainThread Length: 1-1/2"
Material Grade: 316Drive Size: 3/8"
Basic Material: Stainless SteelTemp. Range: -65 Degrees F to 300 Degrees F
Min. Tensile Strength: 80, 000 psiLength: 4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/2 In.-13, Length 4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.