1/2"-13 x 6-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0255123| Mfr #: 4XE95

$20.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255123 Mfr #: 4XE95
Head Height: 1/2"Head Dia.: 3/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Fastener Thread Type: UNCThread Direction: Right Hand
Drive Size: 3/8"Screw Head Type: Cylindrical
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Length: 6-1/2"Screw Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewFastener Finish: Black Oxide
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 180, 000 psiRockwell Hardness: C38 to C43
Thread Style: Partially ThreadedThread Length: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 6-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.