1/2"-13 x 6" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G0990437|Mfr #: 011385-BR

$30.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990437 Mfr #: 011385-BR
Drive Type: Hex SocketFinish: Black Oxide
Thread Type: CoarseThread Direction: Right Hand
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewThread Style: Partially Threaded
Drive Size: 3/8"Thread Size: 13
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 1/2"-13
Material: Alloy SteelThread Dia.: 1/2"
Length: 6"Min. Tensile Strength: 180, 000 psi
Head Height: 1/2"Head Dia.: 3/4"
Rockwell Hardness: C38 to C43Meets/Exceeds: ASME/ANSI B18.3
Thread Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/2 In.-13, Material Alloy Steel, Black Oxide Finish, Thread Size 13, Drive Type Hex Socket, Drive Size 3/8 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 6 In., Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.