20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2"-13 x 8-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1366994| Mfr #: 3KU34

$29.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366994 Mfr #: 3KU34
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Length: 8-1/2"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Min. Tensile Strength: 180, 000 psiHead Height: 1/2"
Head Dia.: 3/4"Rockwell Hardness: C39 to C44
Thread Length: 1-1/2"Drive Size: 3/8"
Screw Style: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 8-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.