1/2"-13 x 9/16" Black Oxide Alloy Steel Socket Head Cap Screw, 3 pk.

VALUE BRAND| Zoro #: G0495187| Mfr #: 1KYF8

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495187 Mfr #: 1KYF8
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 3/4"Thread Length: 7/16"
Drive Size: 3/8"Length: 9/16"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Head Height: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 9/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/16 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.