1/2"-20 x 1-1/4" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0632082| Mfr #: 5WEG8

$9.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0632082 Mfr #: 5WEG8
Head Height: 1/2"Head Dia.: 3/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/2"-20Screw Style: Socket Head Cap Screw
Thread Dia.: 1/2"Fastener Thread Type: UNF
Thread Direction: Right HandLength: 1-1/4"
Screw Industry Standards: ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: PlainMaterial Grade: 18-8
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Fully Threaded
Thread Length: 1-1/4"Drive Size: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees FScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-20, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.