1/2"-20 x 6" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1717737| Mfr #: SFIA0500600-005P

$10.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717737 Mfr #: SFIA0500600-005P
Item: Socket Head Cap ScrewFastener Finish: Black Oxide
Thread Style: Partially ThreadedFastener Thread Type: UNF
Drive Type: Hex SocketScrew Head Type: Cylindrical
Basic Material: SteelThread Direction: Right Hand
Material Grade: Alloy SteelSystem of Measurement: Inch
Drive Size: 3/8"Screw Style: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 6"Vented Hole Size: Not Vented
Dia./Thread Size: 1/2"-20Thread Dia.: 1/2"
Min. Tensile Strength: 170, 000 psiHead Height: 1/2"
Head Dia.: 3/4"Rockwell Hardness: C39 to C44
Thread Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 6 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5
Save 15%. Sign up for Z-mail.