JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#12-24 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1448693| Mfr #: SCIA-120125-025P

$6.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448693 Mfr #: SCIA-120125-025P
Item: Socket Head Cap ScrewFastener Finish: Black Oxide
Thread Direction: Right HandThread Style: Fully Threaded
Basic Material: SteelSystem of Measurement: Inch
Drive Type: Hex SocketMaterial Grade: Alloy Steel
Screw Head Type: CylindricalHead Height: 1/4"
Head Dia.: 1/8"Rockwell Hardness: C39 to C44
Thread Length: 1-1/4"Screw Style: Socket Head Cap Screw
Drive Size: 5/32"Screw Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FFastener Thread Type: UNC
Length: 1-1/4"Vented Hole Size: Not Vented
Dia./Thread Size: #12-24Thread Dia.: #12
Min. Tensile Strength: 180, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #12-24, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. #12, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.