Zoro Select
#12-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK
Mfr # SCIA-120050-050P
Zoro # G2286103
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12-24
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 50 PK SCIA-120037-050P
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK SCIA-120100-025P
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK SCIA-120125-025P
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07151.080.0016
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK U55050.008.0025
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK U07410.075.0175
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK M6020CSFL
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 1000 PK SCIX-100275-1000BX
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Aluminum, 2-1/4 in Length ZPS72010F30
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK M07000.040.0070
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 73064
- Zoro Select Socket Head Cap Screws