1/4"-20 x 1-1/2" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2325696| Mfr #: 1GE18

$4.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325696 Mfr #: 1GE18
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Style: Partially Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1-1/2"Dia./Thread Size: 1/4"-20
Thread Dia.: 1/4"Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiHead Height: 1/4"
Head Dia.: 3/8"Screw Style: Socket Head Cap Screw
Rockwell Hardness: B70 to B95Screw Industry Standards: ASME B18.3
Thread Length: 1"Fastener Finish: Plain
Drive Size: 3/16"Material Grade: 316
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/4 In.-20, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.