1/4"-20 x 1-1/2" Nylon Socket Head Cap Screw, 200 pk.

VALUE BRAND| Zoro #: G1759947| Mfr #: 3425200150

$7.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1759947 Mfr #: 3425200150
Screw Head Type: CylindricalScrew Style: Socket Head Cap Screw
Item: Socket Head Cap ScrewFastener Finish: Plain
Thread Style: Fully ThreadedScrew Industry Standards: ASME B18.3
Fastener Thread Type: UNCDrive Type: Hex Socket
Head Height: 1/4"Dia./Thread Size: 1/4"-20
Material Grade: Not GradedSystem of Measurement: Inch
Head Dia.: 3/8"Drive Size: 3/16"
Thread Direction: Right HandTemp. Range: - 40 Degrees F to 185 Degrees F
Basic Material: NylonThread Dia.: 1/4"
Vented Hole Size: Not VentedThread Length: 1-1/2"
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 1/4 In.-20, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 200
Save 15%. Sign up for Z-mail.