1/4"-20 x 1-1/4" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1923187|Mfr #: 1GE17

$3.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923187 Mfr #: 1GE17
Drive Type: Hex SocketThread Type: Coarse
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Thread Style: Fully ThreadedMeets/Exceeds: ASME B18.3 2002
Thread Length: 1-1/4"Drive Size: 3/16"
Thread Size: 20Dia./Thread Size: 1/4"-20
Temp. Range: 250 Degrees FThread Dia.: 1/4"
Material: 316 Stainless SteelMin. Tensile Strength: 80, 000 psi
Length: 1-1/4"Finish: Plain
Head Height: 1/4"Head Dia.: 3/8"
Rockwell Hardness: B70 to B95Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-20, Material 316 Stainless Steel, Plain Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1-1/4 In., Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.