JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 x 1-1/8" Nylon Socket Head Cap Screw, 200 pk.

VALUE BRAND| Zoro #: G1451256| Mfr #: 3425200112

$7.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1451256 Mfr #: 3425200112
Temp. Range: - 40 Degrees F to 185 Degrees FScrew Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Direction: Right Hand
Basic Material: NylonDia./Thread Size: 1/4"-20
Head Height: 1/4"Drive Type: Hex Socket
Thread Dia.: 1/4"Head Dia.: 3/8"
Fastener Finish: PlainScrew Head Type: Cylindrical
Drive Size: 3/16"Screw Style: Socket Head Cap Screw
Material Grade: Not GradedThread Length: 1-1/8"
Length: 1-1/8"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 1/4 In.-20, Length 1-1/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.