1/4"-20 x 1-3/8" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0474241| Mfr #: 6ZE75

$9.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474241 Mfr #: 6ZE75
Head Height: 1/4"Head Dia.: 3/8"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDrive Size: 3/16"
Dia./Thread Size: 1/4"-20Thread Dia.: 1/4"
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1-3/8"Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Fastener Finish: Black Oxide
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 180, 000 psiRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedThread Length: 1"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1-3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.