- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 1/4"-20 Socket Head Cap Screw, Plain Nylon, 2-1/2 in Length, 20 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain Nylon, 2-1/2 in Length, 20 PK (Discontinued)
Mfr # 3425200250
Zoro # G0373931
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/16 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
3425200250
-
Zoro #
G0373931
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2-1/2 in |
Drive Size | 3/16 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 0.247 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2-1/2 in |
Head Diameter | 0.375 in |
Vent Hole Diameter | Not Applicable |
Maximum Head Height | 0.25 in |
Flange Diameter | Not Applicable |
Minimum Head Height | 0.244 in |
Head Dia. | 0.375 in |
Dia./Thread Size | 1/4"-20 |
Length | 2 1/2 in |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Nylon |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Temp. Range | - 40 Degrees F to 185 Degrees F |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Thread Pitch | Not Applicable |
Minimum Temperature | -40 Degrees F |
Material Type | Plastic |
Head Type | Standard |
Material Grade/Class | Not Graded |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Maximum Temperature | 185 Degrees F |
Flange Thickness | Not Applicable |
Special Features | Not Applicable |
Countersink Angle | Not Applicable |
Finish Type | Plain |
Basic Material | Nylon |
Screw Style | Socket Head Cap Screw |
Fastener Finish | Plain |
Fastener Industry Standards | ASME B18.3 |
Material Grade | Not Graded |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 2 1/2 in, Fastener Length 2 1/2 in, Head Height 0.247 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable