1/4"-20 x 2-1/4" 316 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1157423| Mfr #: SCIXX0250225-005P1

$3.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1157423 Mfr #: SCIXX0250225-005P1
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Rockwell Hardness: B70 to B95Fastener Thread Type: UNC
Thread Style: Partially ThreadedFastener Finish: Plain
Thread Length: 1"Material Grade: 316
Drive Size: 3/16"Temp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 1/4"-20Length: 2-1/4"
Thread Dia.: 1/4"Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiHead Height: 1/4"
Screw Style: Socket Head Cap ScrewHead Dia.: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/4 In.-20, Length 2-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.