1/4"-20 x 2-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G2108215|Mfr #: 5MYL4

$17.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108215 Mfr #: 5MYL4
Drive Type: Hex SocketFinish: Black Oxide
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Thread Length: 1-1/4"Drive Size: 3/16"
Dia./Thread Size: 1/4"-20Thread Size: 20
Thread Dia.: 1/4"Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180, 000 psiMaterial: Alloy Steel
Head Height: 1/4"Length: 2-1/4"
Head Dia.: 3/8"Rockwell Hardness: C39 to C45
Meets/Exceeds: ASTM A574/ASME B18.3Thread Type: Coarse
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-20, Material Alloy Steel, Black Oxide Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 2-1/4 In., Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.