1/4"-20 x 2" 316 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1659463| Mfr #: 1GE20

$3.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659463 Mfr #: 1GE20
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Dia./Thread Size: 1/4"-20Thread Dia.: 1/4"
Head Height: 1/4"Head Dia.: 3/8"
Rockwell Hardness: B70 to B95Thread Length: 1"
Drive Size: 3/16"Temp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalLength: 2"
Material Grade: 316Item: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/4 In.-20, Length 2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.