1/4"-20 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1350246| Mfr #: 011161-BR

$9.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350246 Mfr #: 011161-BR
Item: Socket Head Cap ScrewScrew Head Type: Cylindrical
Drive Type: Hex SocketThread Style: Partially Threaded
Fastener Finish: Black OxideFastener Thread Type: UNC
Material Grade: Alloy SteelSystem of Measurement: Inch
Thread Direction: Right HandBasic Material: Steel
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 2"Dia./Thread Size: 1/4"-20
Thread Dia.: 1/4"Min. Tensile Strength: 180, 000 psi
Head Height: 1/4"Head Dia.: 3/8"
Rockwell Hardness: C38 to C43Thread Length: 1"
Drive Size: 3/16"Screw Style: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100
Save 15%. Sign up for Z-mail.