1/4"-20 x 2" Nylon Socket Head Cap Screw, 20 pk.

VALUE BRAND |Zoro #: G1648412|Mfr #: 3425200200

$1.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648412 Mfr #: 3425200200
Drive Type: Hex SocketMeets/Exceeds: IFI
Dia./Thread Size: 1/4"-20Drive Size: 3/16"
Head Dia.: 3/8"Finish: Plain
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 20Material: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedHead Height: 1/4"
System of Measurement: InchThread Dia.: 1/4"
Temp. Range: - 40 Degrees F to 185 Degrees FThread Style: Partially Threaded
Thread Length: 1"Length: 2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-20, Material Nylon, Plain Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 2 In., Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 20

Product Reviews

Save 15% when you sign up for Z-mail.