1/4"-20 x 3" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G0265492|Mfr #: SCIX0250300-010P1

$4.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0265492 Mfr #: SCIX0250300-010P1
Drive Type: Hex SocketDia./Thread Size: 1/4"-20
Drive Size: 3/16"Head Dia.: 3/8"
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 20System of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 1/4"Thread Dia.: 1/4"
Finish: PlainMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Meets/Exceeds: ANSI B18.3
Thread Style: Partially ThreadedThread Length: 1"
Temp. Range: -65 Degrees F to 300 Degrees FMaterial: 18-8 Stainless Steel
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-20, Material 18-8 Stainless Steel, Plain Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 3 In., Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.