1/4"-20 x 3-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1786242|Mfr #: 6ZE81

$3.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1786242 Mfr #: 6ZE81
Drive Type: Hex SocketDia./Thread Size: 1/4"-20
Drive Size: 3/16"Head Dia.: 3/8"
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 20System of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 1/4"Thread Dia.: 1/4"
Min. Tensile Strength: 180, 000 psiRockwell Hardness: C39 to C44
Meets/Exceeds: ASTM A574, ANSI B18.3Thread Style: Partially Threaded
Thread Length: 1"Temp. Range: - 20 Degrees F to 400 Degrees F
Material: Alloy SteelLength: 3-3/4"
Finish: Black OxideCountry of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-20, Material Alloy Steel, Black Oxide Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 3-3/4 In., Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.