1/4"-20 x 4-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1265844| Mfr #: 581381-PG

$3.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265844 Mfr #: 581381-PG
Head Height: 1/4"Head Dia.: 3/8"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDrive Size: 3/16"
Dia./Thread Size: 1/4"-20Thread Dia.: 1/4"
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 180, 000 psiRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedThread Length: 1"
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 4-1/2"
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 4-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.