1/4"-20 x 5/8" Black Oxide Alloy Steel Socket Head Cap Screw, 12 pk.

VALUE BRAND| Zoro #: G1953436| Mfr #: 1CMY2

$1.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953436 Mfr #: 1CMY2
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Drive Size: 3/16"Length: 5/8"
Dia./Thread Size: 1/4"-20Thread Dia.: 1/4"
Head Height: 1/4"Head Dia.: 3/8"
Thread Length: 8/16"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 8/16 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.