1/4"-20 x 5/8" Nylon Socket Head Cap Screw, 200 pk.

VALUE BRAND| Zoro #: G0669706| Mfr #: 3425200062

$4.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669706 Mfr #: 3425200062
Basic Material: NylonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Not Graded
Drive Size: 3/16"Screw Style: Socket Head Cap Screw
Head Dia.: 3/8"Head Height: 1/4"
Dia./Thread Size: 1/4"-20Thread Direction: Right Hand
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
Screw Industry Standards: ASME B18.3Screw Head Type: Cylindrical
Fastener Thread Type: UNCThread Dia.: 1/4"
Fastener Finish: PlainTemp. Range: - 40 Degrees F to 185 Degrees F
Thread Style: Fully ThreadedThread Length: 5/8"
Length: 5/8"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 1/4 In.-20, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 200

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.