1/4"-20 x 7/8" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1220396| Mfr #: 1GE15

$3.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220396 Mfr #: 1GE15
Drive Type: Hex SocketSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Head Height: 1/4"Head Dia.: 3/8"
Screw Head Type: CylindricalRockwell Hardness: B70 to B95
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Material Grade: 316Thread Length: 7/8"
Drive Size: 3/16"Dia./Thread Size: 1/4"-20
Temp. Range: 250 Degrees FThread Dia.: 1/4"
Length: 7/8"Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 1/4 In.-20, Length 7/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.