1/4"-28 x 1/2" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G0374805|Mfr #: 1GE24

$3.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0374805 Mfr #: 1GE24
Drive Type: Hex SocketThread Direction: Right Hand
Head Type: StandardThread Length: 1/2"
Dia./Thread Size: 1/4"-28Drive Size: 3/16"
Thread Dia.: 1/4"Thread Size: 28
System of Measurement: InchTemp. Range: 250 Degrees F
Min. Tensile Strength: 80, 000 psiMaterial: 316 Stainless Steel
Head Height: 1/4"Length: 1/2"
Head Dia.: 3/8"Item: Socket Head Cap Screw
Rockwell Hardness: B70 to B95Finish: Plain
Meets/Exceeds: ASME B18.3 2002Thread Type: Fine
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-28, Material 316 Stainless Steel, Plain Finish, Thread Size 28, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.